Face Mill Index Toolholder, 2L1E-40R01

INGERSOLL CUTTING TOOL| Zoro #: G2331524| Mfr #: 2L1E-40R01

$904.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331524 Mfr #: 2L1E-40R01
Mounting Style: BoreItem: Facemill Cutter
Cutting Direction: Right HandCutting Dia.: 4.00"
Mounting Size: 1.50"Cutting Angle: 15 Degrees
Depth of Cut: 0.31"Key: DS-T15T
Series: 2L1EOverall Length: 2.00"
ANSI Number: 2L1E-40R01Number of Inserts Required: 6
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 6 Flute Tool for 3rd and 4th Edges, Nomenclature 2L1E-40R01, Style 2L1E, Double Positive Rake, Rake Angle 15 Deg, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.00 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.