20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Face Mill Index Toolholder, 2L1X-30R01

INGERSOLL CUTTING TOOL| Zoro #: G2172825| Mfr #: 2L1X-30R01

$648.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172825 Mfr #: 2L1X-30R01
Item: Facemill CutterCutting Direction: Right Hand
Mounting Style: BoreCutting Angle: 15 Degrees
Depth of Cut: 0.21"Key: DX-T10T
Series: 2L1XOverall Length: 1.75"
ANSI Number: 2L1X-30R01Number of Inserts Required: 5
Cutting Dia.: 3.00"Mounting Size: 1.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 5 Flute Tool For 3rd and 4th Edges, Nomenclature 2L1X-30R01, Style 2L1X, Double Positive Rake, Rake Angle 15 Deg, Right Hand, Diameter 3.00, Bore 1.00, Bore Shank, Shank Dia. 1.00 In., Overall Length 1.75 In, Nose Radius Various In, For Use With AOMT, Parallelogram Insert Shape
Save 15%. Sign up for Z-mail.