Face Mill Index Toolholder, DM5G-20R01

INGERSOLL CUTTING TOOL| Zoro #: G1564026| Mfr #: DM5G-20R01

$705.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564026 Mfr #: DM5G-20R01
Cutting Direction: Right HandMounting Style: Bore
Item: Facemill CutterNumber of Inserts Required: 6
Cutting Dia.: 2.00"Mounting Size: 0.75"
Cutting Angle: 20 DegreesDepth of Cut: 0.23"
Key: DS-T15TSeries: DM5G
Overall Length: 1.57"ANSI Number: DM5G-20R01
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 6 Flute, Nomenclature DM5G-20R01, Style DM5G, Double Positive Rake, Rake Angle 20 Deg, Right Hand, Diameter 2.00, Bore 0.75, Bore Shank, Shank Dia. 0.75 In., Overall Length 1.57 In, Nose Radius 0.030 In, For Use With PNCU, Pentagon Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.