Face Mill Index Toolholder, DM5G-30R01

INGERSOLL CUTTING TOOL| Zoro #: G1355243| Mfr #: DM5G-30R01

$946.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355243 Mfr #: DM5G-30R01
Cutting Direction: Right HandItem: Facemill Cutter
Mounting Style: BoreCutting Dia.: 3.00"
Mounting Size: 1.00"Cutting Angle: 20 Degrees
Depth of Cut: 0.23"Key: DS-T15T
Series: DM5GOverall Length: 1.75"
ANSI Number: DM5G-30R01Number of Inserts Required: 10
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 10 Flute, Nomenclature DM5G-30R01, Style DM5G, Double Positive Rake, Rake Angle 20 Deg, Right Hand, Diameter 3.00, Bore 1.00, Bore Shank, Shank Dia. 1.00 In., Overall Length 1.75 In, Nose Radius 0.030 In, For Use With PNCU, Pentagon Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.