Face Mill Index Toolholder, DM5G-40R01

INGERSOLL CUTTING TOOL| Zoro #: G1478985| Mfr #: DM5G-40R01

$1,137.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478985 Mfr #: DM5G-40R01
Mounting Style: BoreItem: Facemill Cutter
Cutting Direction: Right HandCutting Angle: 20 Degrees
Depth of Cut: 0.23"Key: DS-T15T
Series: DM5GOverall Length: 2.375"
ANSI Number: DM5G-40R01Number of Inserts Required: 12
Cutting Dia.: 4.00"Mounting Size: 1.50"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 12 Flute, Nomenclature DM5G-40R01, Style DM5G, Double Positive Rake, Rake Angle 20 Deg, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.375 In, Nose Radius 0.030 In, For Use With PNCU, Pentagon Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.