JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Face Mill Index Toolholder, DM6G-60R01

INGERSOLL CUTTING TOOL| Zoro #: G0412106| Mfr #: DM6G-60R01

$1528.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412106 Mfr #: DM6G-60R01
Mounting Style: BoreCutting Direction: Right Hand
Item: Facemill CutterOverall Length: 2.375"
ANSI Number: DM6G-60R01Number of Inserts Required: 12
Cutting Dia.: 6.00"Mounting Size: 1.50"
Cutting Angle: 20 DegreesDepth of Cut: 0.23"
Key: DS-T15TSeries: DM6G
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 12 Flute, Nomenclature DM6G-60R01, Style DM6G, Double Positive Rake, Rake Angle 20 Deg, Right Hand, Diameter 6.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.375 In, Nose Radius 0.030 In, For Use With PNCU, Pentagon Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.