DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Face Mill Index Toolholder, DN6H-20R01

INGERSOLL CUTTING TOOL| Zoro #: G1362146| Mfr #: DN6H-20R01

$461.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth of Cut: 0.235"
Overall Length: 1.75"
Cutting Dia.: 2.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362146 Mfr #: DN6H-20R01
Depth of Cut: 0.235"Overall Length: 1.75"
Cutting Dia.: 2.00"Series: DN6H
Key: DS-T15TMounting Size: 0.75"
Cutting Direction: Right HandNumber of Inserts Required: 4
ANSI Number: DN6H-20R01Cutting Angle: 45 Degrees
Item: Facemill CutterMounting Style: Bore
Country of Origin (subject to change): Unknown

Description

Face Mill Indexable Toolholder, 4 Flute, Nomenclature DN6H-20R01, Style DN6H, Double Positive Rake, Rake Angle 45 Deg, Right Hand, Diameter 2.00, Bore 0.75, Bore Shank, Shank Dia. 0.75 In., Overall Length 1.75 In, For Use With SNGU, Square Insert Shape

Reviews