Face Mill Index Toolholder, DN6H-40R01

INGERSOLL CUTTING TOOL| Zoro #: G1021754| Mfr #: DN6H-40R01

$915.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1021754 Mfr #: DN6H-40R01
Mounting Style: BoreItem: Facemill Cutter
Cutting Direction: Right HandANSI Number: DN6H-40R01
Number of Inserts Required: 8Cutting Dia.: 4.00"
Mounting Size: 1.50"Cutting Angle: 45 Degrees
Depth of Cut: 0.235"Key: DS-T15T
Series: DN6HOverall Length: 2.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 8 Flute, Nomenclature DN6H-40R01, Style DN6H, Double Positive Rake, Rake Angle 45 Deg, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.00 In, For Use With SNGU, Square Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.