Face Mill Index Toolholder, SP6N-04R02

INGERSOLL CUTTING TOOL| Zoro #: G0776133| Mfr #: SP6N-04R02

$1054.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776133 Mfr #: SP6N-04R02
Item: Facemill CutterCutting Direction: Right Hand
Mounting Style: BoreANSI Number: SP6N-04R02
Number of Inserts Required: 7Cutting Dia.: 4.00"
Mounting Size: 1.50"Cutting Angle: 80 Degrees
Depth of Cut: 0.12"Key: DS-T20B
Series: SP6NOverall Length: 2.50"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 7 Flute, Nomenclature SP6N-04R02, Style SP6N, Double Positive Rake, Rake Angle 80 Deg, Right Hand, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.50 In, Nose Radius 0.158 In, For Use With DPM, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.