Face Mill Index Toolholder, TJ5N-20R01

INGERSOLL CUTTING TOOL| Zoro #: G0494907| Mfr #: TJ5N-20R01

$508.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494907 Mfr #: TJ5N-20R01
Series: TJ5NMounting Style: Bore
Key: DS-T15TDepth of Cut: 0.59"
Item: Facemill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandMounting Size: 0.75"
Overall Length: 1.57"ANSI Number: TJ5N-20R01
Number of Inserts Required: 4Cutting Dia.: 2.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 4 Flute, Nomenclature TJ5N-20R01, Style TJ5N, Double Positive Rake, Right Hand, Diameter 2.00, Bore 0.75, Bore Shank, Shank Dia. 0.75 In., Overall Length 1.57 In, Nose Radius Various In, For Use With ANHU, Parallelogram Insert Shape

Product Reviews

Save 15%. Sign up for Z-mail.