Face Mill Index Toolholder, TJ5N-40R01

INGERSOLL CUTTING TOOL| Zoro #: G0554872| Mfr #: TJ5N-40R01

$1,041.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554872 Mfr #: TJ5N-40R01
Series: TJ5NMounting Style: Bore
Key: DS-T15TDepth of Cut: 0.59"
Item: Facemill CutterCutting Angle: 0 Degrees
Cutting Direction: Right HandCutting Dia.: 4.00"
Mounting Size: 1.50"Overall Length: 2.00"
ANSI Number: TJ5N-40R01Number of Inserts Required: 8
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 8 Flute, Nomenclature TJ5N-40R01, Style TJ5N, Double Positive Rake, Right Hand, Diameter 4.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.00 In, Nose Radius Various In, For Use With ANHU, Parallelogram Insert Shape

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.