Face Mill Index Toolholder, TJ5N-60R01

INGERSOLL CUTTING TOOL| Zoro #: G1747252| Mfr #: TJ5N-60R01

$1,809.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747252 Mfr #: TJ5N-60R01
Cutting Direction: Right HandDepth of Cut: 0.59"
Mounting Style: BoreKey: DS-T15T
Item: Facemill CutterSeries: TJ5N
Cutting Angle: 0 DegreesMounting Size: 1.50"
Overall Length: 2.48"ANSI Number: TJ5N-60R01
Number of Inserts Required: 11Cutting Dia.: 6.00"
Country of Origin (subject to change): Unknown

Product Description

Face Mill Indexable Toolholder, 11 Flute, Nomenclature TJ5N-60R01, Style TJ5N, Double Positive Rake, Right Hand, Diameter 6.00, Bore 1.50, Bore Shank, Shank Dia. 1.50 In., Overall Length 2.48 In, Nose Radius Various In, For Use With ANHU, Parallelogram Insert Shape
Save 15%. Sign up for Z-mail.