Index Bore Bar, Coolant Thur, A16T-TCLNL-4

INGERSOLL CUTTING TOOL| Zoro #: G0319496| Mfr #: A16T-TCLNL-4

$445.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319496 Mfr #: A16T-TCLNL-4
Overall Length: 12"Mounting Style: T-Type
Style: TaeguLineBar Dia.: 1.000"
Insert Thickness: 3/16"Item: Indexable Boring Bar
Type: TurningShank Material: Steel
Rake: NegativeLead Angle: -5 Degrees
Insert Shape: TrrangleLeft/Right Hand: Left Hand
Cutting Edge Type: -5 DegreesMin. Bore: 1.250"
ANSI Number: A16T-TCLNL-4Inscribed Circle: 1/2"
Country of Origin (subject to change): Unknown

Product Description

Indexable Boring Bar, Coolant Thru, Nomenclature A16T-TCLNL-4, Style A16T, T-Type Lock, Cutting Edge Type -5, Negative Rake, Left Hand, Min Bore 1.25 In, Shank Material Steel, Bar Dia 1 In, Overall Length 12 In, For Use With CNMA, CNMG Style Inserts

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.