Index Bore Bar, Coolant Thur, A16T-TCLNR-4

INGERSOLL CUTTING TOOL| Zoro #: G2121192| Mfr #: A16T-TCLNR-4

$353.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Indexable Boring BarInscribed Circle: 1/2"Bar Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121192 Mfr #: A16T-TCLNR-4
Item: Indexable Boring BarInscribed Circle: 1/2"
Bar Dia.: 1.000"Insert Shape: Triangle
For Use With: CNMA, CNMGType: Turning
ANSI Number: A16T-TCLNR-4Lead Angle: -5 Degrees
Rake: NegativeStyle: TaeguLine
Insert Thickness: 3/16"Min. Bore: 1.250"
Overall Length: 12"Cutting Edge Type: -5 Degrees
Mounting Style: T-TypeLeft/Right Hand: Right Hand
Shank Material: SteelCountry of Origin (subject to change): Unknown

Description

Indexable Boring Bar, Coolant Thru, Nomenclature A16T-TCLNR-4, Style A16T, T-Type Lock, Cutting Edge Type -5, Negative Rake, Right Hand, Min Bore 1.25 In, Shank Material Steel, Bar Dia 1 In, Overall Length 12 In, For Use With CNMA, CNMG Style Inserts

Reviews