KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Index Bore Bar, Coolant Thur, A16T-TWLNL-4

INGERSOLL CUTTING TOOL| Zoro #: G0831397| Mfr #: A16T-TWLNL-4

$353.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Left Hand
Type: Turning
Bar Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831397 Mfr #: A16T-TWLNL-4
Left/Right Hand: Left HandType: Turning
Bar Dia.: 1.000"Style: TaeguLine
Overall Length: 12"Min. Bore: 1.280"
Mounting Style: T-TypeFor Use With: WNMA, WNMG
Cutting Edge Type: -5 DegreesANSI Number: A16T-TWLNL-4
Rake: NegativeLead Angle: -5 Degrees
Inscribed Circle: 1/2"Shank Material: Steel
Insert Thickness: 3/16"Insert Shape: Triangle
Country of Origin (subject to change): Unknown

Description

Indexable Boring Bar, Coolant Thru, Nomenclature A16T-TWLNL-4, Style A16T, T-Type Lock, Cutting Edge Type -5, Negative Rake, Left Hand, Min Bore 1.28 In, Shank Material Steel, Bar Dia 1 In, Overall Length 12 In, For Use With WNMA, WNMG Style Inserts

Reviews