JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Index Bore Bar, Coolant Thur, A20U-TCLNR-4

INGERSOLL CUTTING TOOL| Zoro #: G0698004| Mfr #: A20U-TCLNR-4

$479.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698004 Mfr #: A20U-TCLNR-4
Item: Indexable Boring BarMounting Style: T-Type
Insert Shape: TriangleOverall Length: 14"
Shank Material: SteelType: Turning
Bar Dia.: 1.250"Insert Thickness: 3/16"
Rake: NegativeStyle: TaeguLine
Lead Angle: -5 DegreesLeft/Right Hand: Right Hand
Cutting Edge Type: -5 DegreesANSI Number: A20U-TCLNR-4
Min. Bore: 1.500"Inscribed Circle: 1/2"
Country of Origin (subject to change): Unknown

Product Description

Indexable Boring Bar, Coolant Thru, Nomenclature A20U-TCLNR-4, Style A20U, T-Type Lock, Cutting Edge Type -5, Negative Rake, Right Hand, Min Bore 1.5 In, Shank Material Steel, Bar Dia 1 1/4 In, Overall Length 14 In, For Use With CNMA, CNMG Style Inserts

Product Reviews

Save 15%. Sign up for Z-mail.