20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Index Bore Bar, Coolant Thur, A20U-TDUNR-3

INGERSOLL CUTTING TOOL| Zoro #: G2425866| Mfr #: A20U-TDUNR-3

$479.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425866 Mfr #: A20U-TDUNR-3
Shank Material: SteelInsert Thickness: 3/16"
Bar Dia.: 1.250"Rake: Negative
Mounting Style: T-TypeItem: Indexable Boring Bar
Type: TurningStyle: TaeguLine
Overall Length: 14"Insert Shape: Triangle
Left/Right Hand: Right HandCutting Edge Type: -3 Degrees
ANSI Number: A20U-TDUNR-3Min. Bore: 1.750"
Inscribed Circle: 3/8"Lead Angle: -3 Degrees
Country of Origin (subject to change): Unknown

Product Description

Indexable Boring Bar, Coolant Thru, Nomenclature A20U-TDUNR-3, Style A20U, T-Type Lock, Cutting Edge Type -3, Negative Rake, Right Hand, Min Bore 1.75 In, Shank Material Steel, Bar Dia 1 1/4 In, Overall Length 14 In, For Use With DNMA, DNMG Style Inserts
Save 15%. Sign up for Z-mail.