20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Index Bore Bar, Coolant Thur, A24U-TWLNR-4

INGERSOLL CUTTING TOOL| Zoro #: G1171353| Mfr #: A24U-TWLNR-4

$519.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171353 Mfr #: A24U-TWLNR-4
Insert Shape: TriangleOverall Length: 14"
Mounting Style: T-TypeInscribed Circle: 1/2"
Style: TaeguLineBar Dia.: 1.500"
Insert Thickness: 3/16"Item: Indexable Boring Bar
Type: TurningShank Material: Steel
Rake: NegativeMin. Bore: 2.000"
Lead Angle: -5 DegreesLeft/Right Hand: Right Hand
Cutting Edge Type: -5 DegreesANSI Number: A24U-TWLNR-4
Country of Origin (subject to change): Unknown

Product Description

Indexable Boring Bar, Coolant Thru, Nomenclature A24U-TWLNR-4, Style A24U, T-Type Lock, Cutting Edge Type -5, Negative Rake, Right Hand, Min Bore 1.78 In, Shank Material Steel, Bar Dia 1 1/2 In, Overall Length 14 In, For Use With WNMA, WNMG Style Inserts

Product Reviews

Save 15%. Sign up for Z-mail.