Index Bore Bar, Coolant Thur, A32V-TCLNR-4

INGERSOLL CUTTING TOOL| Zoro #: G1789401| Mfr #: A32V-TCLNR-4

$620.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789401 Mfr #: A32V-TCLNR-4
Insert Shape: TriangleOverall Length: 16"
Mounting Style: T-TypeInscribed Circle: 1/2"
Style: TaeguLineBar Dia.: 2.000"
Insert Thickness: 3/16"Item: Indexable Boring Bar
Type: TurningShank Material: Steel
Rake: NegativeMin. Bore: 2.500"
Lead Angle: -5 DegreesLeft/Right Hand: Right Hand
Cutting Edge Type: -5 DegreesANSI Number: A32V-TCLNR-4
Country of Origin (subject to change): Unknown

Product Description

Indexable Boring Bar, Coolant Thru, Nomenclature A32V-TCLNR-4, Style A32V, T-Type Lock, Cutting Edge Type -5, Negative Rake, Right Hand, Min Bore 2.5 In, Shank Material Steel, Bar Dia 2 In, Overall Length 16 In, For Use With CNMA, CNMG Style Inserts

Product Reviews

Save 15%. Sign up for Z-mail.