BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Index Bore Bar, Steel, S08M-SCLCR-2

INGERSOLL CUTTING TOOL| Zoro #: G2463291| Mfr #: S08M-SCLCR-2

$154.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Thickness: 3/32"Style: TaeguLineBar Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463291 Mfr #: S08M-SCLCR-2
Insert Thickness: 3/32"Style: TaeguLine
Bar Dia.: 0.500"Item: Indexable Boring Bar
Mounting Style: Screw-InShank Material: Steel
Lead Angle: -5 DegreesType: Turning
Min. Bore: 0.602"Inscribed Circle: 1/4"
ANSI Number: S08M-SCLCR-2For Use With: CCET, CCMT, CCGT
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Right Hand
Rake: PositiveOverall Length: 6"
Cutting Edge Type: -5 DegreesCountry of Origin (subject to change): Unknown

Description

Indexable Boring Bar, TaeguLine, Nomenclature S08M-SCLCR-2, Style S08M, Screw-In Lock, Cutting Edge Type -5, Positive Rake, Rake Angle 7 Deg, Right Hand, Min Bore 0.312 In, Shank Material Steel, Bar Dia 1/2 In, Overall Length 6 In, 80 Deg Diamond Insert Shape, For Use With CCET, CCMT, CCGT Style Inserts

Reviews