PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Indexable Drill, QF0191057N5R01, 0.750 In

INGERSOLL CUTTING TOOL| Zoro #: G0661053| Mfr #: QF0191057N5R01

$598.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661053 Mfr #: QF0191057N5R01
Included Angle (Deg.): 90Item: Indexable Drill
Series: QFRake: Positive
Material: steelInsert Shape: Square
Insert Screw: SM22-052-00Type: 2-Station, Flat-Bottom
Thickness (In.): 0.098Shank Dia. (In.): 1
Overall Length (In.): 5.59Number of Inserts Required: 2
Inscribed Circle (In.): 0.236Drilling Length (In.): 2.25
Drill Size (In.): 0.750Ext. From Holder (In.): 3.39
Nomenclature: QF0191057N5R01Country of Origin (subject to change): Unknown

Product Description

Indexable Drill, 2-Station, Flat-Bottom, QF0191057N5R01, QF Series, Steel, Drill Size 0.750 In, Insert Shape Square, Inscribed Circle 0.236 In, Thickness 0.098 In, Positive Rake, Drilling Length 2.25 In, Ext From Holder 3.39 In, Overall Length 5.59 In, Shank Dia 1 In, Included Angle 90 Deg, Insert Screw SM22-052-00, For Use With SHLT06 and SHGT06 Series Inserts, No of Inserts Required 2

Product Reviews