Int Groove Insert, TDIT3.00E-0.40, TT5100

INGERSOLL CUTTING TOOL| Zoro #: G3766086| Mfr #: TDIT3.00E-0.40 TT5100

$31.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766086 Mfr #: TDIT3.00E-0.40 TT5100
Mounting Style: Slip InItem: Internal Grooving Insert
Style: GroundChip-Breaker: TDIT
Steel (P) Compatibility: YesCorner Radius: 0.016
Insert Seat Size: 3Grade: TT5100
ANSI Number: TDIT3.00E-0.40Width: 0.118
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Internal Grooving Insert, Ground, ANSI Number TDIT3.00E-0.40, Width 0.118, Chip-Breaker TDIT, Grade TT5100, Corner Radius 0.016, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.