Int Groove Insert, TDIT4.00E-2.00, TT5100

INGERSOLL CUTTING TOOL| Zoro #: G3763121| Mfr #: TDIT4.00E-2.00 TT5100

$32.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763121 Mfr #: TDIT4.00E-2.00 TT5100
Style: GroundChip-Breaker: TDIT
Mounting Style: Slip InItem: Internal Grooving Insert
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesCorner Radius: 0.079"
Insert Seat Size: 4Grade: TT5100
ANSI Number: TDIT4.00E-2.00Width: 0.157
Hardened (H) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Internal Grooving Insert, Ground, ANSI Number TDIT4.00E-2.00, Width 0.157, Chip-Breaker TDIT, Grade TT5100, Corner Radius 0.079, Insert Seat Size 4, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.