Int Groove Insert, TDIT6.00E-0.80, TT7220

INGERSOLL CUTTING TOOL| Zoro #: G3758045| Mfr #: TDIT6.00E-0.80 TT7220

$38.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758045 Mfr #: TDIT6.00E-0.80 TT7220
Mounting Style: Slip InItem: Internal Grooving Insert
Style: GroundChip-Breaker: TDIT
Grade: TT7220ANSI Number: TDIT6.00E-0.80
Width: 0.236Corner Radius: 0.031
Insert Seat Size: 6Country of Origin (subject to change): Unknown

Product Description

Internal Grooving Insert, Ground, ANSI Number TDIT6.00E-0.80, Width 0.236, Chip-Breaker TDIT, Grade TT7220, Corner Radius 0.031, Insert Seat Size 6, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.