LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Int Grooving Insert, TDIT4.00E-0.40, K10

INGERSOLL CUTTING TOOL| Zoro #: G3764302| Mfr #: TDIT4.00E-0.40 K10

$25.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764302 Mfr #: TDIT4.00E-0.40 K10
Style: GroundMounting Style: Slip In
Chip-Breaker: TDITItem: Internal Grooving Insert
Grade: K10ANSI Number: TDIT4.00E-0.40
Width: 0.157Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoCorner Radius: 0.016"
Insert Seat Size: 4Country of Origin (subject to change): Unknown

Product Description

Internal Grooving Insert, Ground, ANSI Number TDIT4.00E-0.40, Width 0.157, Chip-Breaker TDIT, Grade K10, Corner Radius 0.016, Insert Seat Size 4, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.