KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Threading Toolholder, SIR0375K11

INGERSOLL CUTTING TOOL| Zoro #: G1121994| Mfr #: SIR0375K11

$120.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 11IR Style Inserts
Diameter: 0.47
Shim: N//A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121994 Mfr #: SIR0375K11
For Use With: 11IR Style InsertsDiameter: 0.47
Shim: N//APackage Quantity: 1
Dimension B (In.): N//ANeck Extension (In.): 1
Style: SIRTorx Wrench: T-8/5
Inscribed Circle (In.): 0.250Type: Screw Held
Insert Shape: 60 Deg TriangleShank Height (In.): N//A
Insert Screw: S11Nomenclature: SIR0375K11
Left/Right Hand: Right HandShank: Square
Dimension F (In.): 0.26Shim Screw: N//A
Overall Length (In.): 5.00Dimension D (In.): 0.375
Shank Width (In.): N//AShank Dia. (In.): 0.375
Item: Internal Threading ToolholderDimension A (In.): N//A
Country of Origin (subject to change): Unknown

Description

Internal Toolholder, Screw Held, Style SIR, Right Hand, Diameter 0.47, Neck Extension 1 In, Square Shank, Shank Dia 0.375 In, Shank Width N//A In, Shank Height N//A In, Overall Length 5.00 In, 60 Deg Triangle Insert Shape, N//A Shim, N//A Shim Screw, For Use With 11IR Style Inserts

Reviews