SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Internal Threading Toolholder, SIR0500M16

INGERSOLL CUTTING TOOL| Zoro #: G0880451| Mfr #: SIR0500M16

$132.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 0.64Torx Wrench: T-10/5Item: Internal Threading Toolholder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880451 Mfr #: SIR0500M16
Diameter: 0.64Torx Wrench: T-10/5
Item: Internal Threading ToolholderShank Height (In.): N//A
Insert Shape: 60 Deg TriangleFor Use With: 16IR Style Inserts
Shank: SquareStyle: SIR
Dimension B (In.): N//AShim: AI16
Insert Screw: S16Neck Extension (In.): 1.25
Dimension F (In.): 0.39Dimension D (In.): 0.625
Nomenclature: SIR0500M16Shim Screw: A16
Type: Screw HeldShank Width (In.): N//A
Package Quantity: 1Overall Length (In.): 6.00
Dimension A (In.): N//AShank Dia. (In.): 0.625
Inscribed Circle (In.): 0.375Left/Right Hand: Right Hand
Country of Origin (subject to change): Unknown

Description

Internal Toolholder, Screw Held, Style SIR, Right Hand, Diameter 0.64, Neck Extension 1.25 In, Square Shank, Shank Dia 0.625 In, Shank Width N//A In, Shank Height N//A In, Overall Length 6.00 In, 60 Deg Triangle Insert Shape, AI16 Shim, A16 Shim Screw, For Use With 16IR Style Inserts

Reviews