BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Internal Threading Toolholder, SIR0625P16

INGERSOLL CUTTING TOOL| Zoro #: G0605857| Mfr #: SIR0625P16

$141.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shim: AI16Shank Width (In.): N//APackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605857 Mfr #: SIR0625P16
Shim: AI16Shank Width (In.): N//A
Package Quantity: 1Insert Shape: 60 Deg Triangle
Inscribed Circle (In.): 0.375Insert Screw: S16
Type: Screw HeldShim Screw: A16
Diameter: 0.750"Nomenclature: SIR0625P16
Shank Dia. (In.): 0.750For Use With: 16IR Style Inserts
Torx Wrench: T-10/5Left/Right Hand: Right Hand
Neck Extension (In.): 1.5Style: SIR
Dimension F (In.): 0.45Dimension B (In.): N//A
Item: Internal Threading ToolholderDimension A (In.): N//A
Shank: SquareDimension D (In.): 0.750
Overall Length (In.): 7.00Shank Height (In.): N//A
Country of Origin (subject to change): Unknown

Description

Internal Toolholder, Screw Held, Style SIR, Right Hand, Diameter 0.75, Neck Extension 1.5 In, Square Shank, Shank Dia 0.750 In, Shank Width N//A In, Shank Height N//A In, Overall Length 7.00 In, 60 Deg Triangle Insert Shape, AI16 Shim, A16 Shim Screw, For Use With 16IR Style Inserts

Reviews