20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3760967| Mfr #: ANHU160716R IN2505

$25.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760967 Mfr #: ANHU160716R IN2505
Item: Milling InsertMounting Style: Screw-On
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Hardened (H) Compatibility: Yes
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Parallelogram
Rake: PositiveCoating: PVD TiAlN, TiN
Insert Style: ANHUInsert Size: 160716
Grade: IN2505Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2505, PVD TiAlN, TiN Coating, Parallelogram Insert Shape, Insert Length 16 mm, Insert Height 0.590 In, Insert Thickness 0.436 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 1TJ1N,TJ5N, Holders
Save 15%. Sign up for Z-mail.