Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3760662| Mfr #: AOMT120408R IN2005

$21.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760662 Mfr #: AOMT120408R IN2005
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Parallelogram
Rake: PositiveCoating: PVD TiAlN
Insert Style: AOMTInsert Size: 120408
Grade: IN2005Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 12.5 mm, Insert Height 0.505 In, Insert Thickness 0.190 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1X, 12J1R,22J3X, 2J1X Holders

Product Reviews

Save 15%. Sign up for Z-mail.