Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3760461| Mfr #: AOMT120432R IN2005

$14.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760461 Mfr #: AOMT120432R IN2005
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: YesInsert Style: AOMT
Hardened (H) Compatibility: NoCoating: PVD TiAlN
Mounting Style: Screw-OnInsert Shape: Parallelogram
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN2005Insert Size: 120432
Stainless (M) Compatibility: YesFor Use With: 12J1X, 12J1R,22J3X, 2J1X Holders
Item: Milling InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 12.5 mm, Insert Height 0.505 In, Insert Thickness 0.190 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1X, 12J1R,22J3X, 2J1X Holders

Reviews