Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3758072| Mfr #: AOMT180508FR-HS IN30M

$20.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758072 Mfr #: AOMT180508FR-HS IN30M
Rake: PositiveMounting Style: Screw-On
Item: Milling InsertSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Nonferrous (N), Super Alloy (S)Insert Size: 180508
Grade: IN30MInsert Style: AOMT
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: NoInsert Shape: Parallelogram
Coating: UncoatedCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN30M, Uncoated Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Product Reviews

Save 15%. Sign up for Z-mail.