KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3756636| Mfr #: AOMT180508R IN2005

$15.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756636 Mfr #: AOMT180508R IN2005
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: YesInsert Style: AOMT
Hardened (H) Compatibility: NoCoating: PVD TiAlN
Mounting Style: Screw-OnInsert Shape: Parallelogram
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN2005Insert Size: 180508
Stainless (M) Compatibility: YesFor Use With: 12J1E, 2J1E, 2L1E Holders
Item: Milling InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Reviews