Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3761651| Mfr #: AOMT180516R IN2005

$21.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761651 Mfr #: AOMT180516R IN2005
Rake: PositiveMounting Style: Screw-On
Steel (P) Compatibility: YesItem: Milling Insert
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesInsert Shape: Parallelogram
Coating: PVD TiAlNInsert Size: 180516
Grade: IN2005Insert Style: AOMT
Hardened (H) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Product Reviews

Save 15%. Sign up for Z-mail.