Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3761301| Mfr #: AOMT180516R IN2030

$21.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761301 Mfr #: AOMT180516R IN2030
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Parallelogram
Rake: PositiveCoating: PVD TiAlN
Insert Style: AOMTInsert Size: 180516
Grade: IN2030Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2030, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders
Save 15%. Sign up for Z-mail.