Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3756557| Mfr #: AOMT180524R IN1030

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756557 Mfr #: AOMT180524R IN1030
Item: Milling InsertMounting Style: Screw-On
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Grade: IN1030
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Insert Shape: ParallelogramRake: Positive
Coating: PVD TiCNInsert Style: AOMT
Insert Size: 180524Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN1030, PVD TiCN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders
Save 15%. Sign up for Z-mail.