Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3766016| Mfr #: AOMT180532R IN2015

$23.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766016 Mfr #: AOMT180532R IN2015
Item: Milling InsertMounting Style: Screw-On
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)Insert Size: 180532
Grade: IN2015Cast Iron (K) Compatibility: Yes
Insert Style: AOMTStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesHardened (H) Compatibility: No
Insert Shape: ParallelogramSuper Alloy (S) Compatibility: Yes
Rake: PositiveNon Ferrous (N) Compatibility: No
Coating: PVD TiAlNCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2015, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Product Reviews

Save 15%. Sign up for Z-mail.