Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3763767| Mfr #: AOMT180532R IN2030

$15.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763767 Mfr #: AOMT180532R IN2030
Rake: PositiveNon Ferrous (N) Compatibility: No
Steel (P) Compatibility: YesInsert Style: AOMT
Hardened (H) Compatibility: NoCoating: PVD TiAlN
Mounting Style: Screw-OnInsert Shape: Parallelogram
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN2030Insert Size: 180532
Stainless (M) Compatibility: YesFor Use With: 12J1E, 2J1E, 2L1E Holders
Item: Milling InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2030, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Reviews