Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3757476| Mfr #: AOMT180564R IN1030

$21.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757476 Mfr #: AOMT180564R IN1030
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Parallelogram
Rake: PositiveCoating: PVD TiCN
Insert Style: AOMTInsert Size: 180564
Grade: IN1030Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN1030, PVD TiCN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Product Reviews

Save 15%. Sign up for Z-mail.