Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3767373| Mfr #: AOMT180564R IN2005

$21.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767373 Mfr #: AOMT180564R IN2005
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Shape: Parallelogram
Rake: PositiveCoating: PVD TiAlN
Insert Style: AOMTInsert Size: 180564
Grade: IN2005Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 18 mm, Insert Height 0.767 In, Insert Thickness 0.228 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1E, 2J1E, 2L1E Holders

Product Reviews

Save 15%. Sign up for Z-mail.