Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3757074| Mfr #: BOMT09T308R IN2505

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757074 Mfr #: BOMT09T308R IN2505
Mounting Style: Screw-OnItem: Milling Insert
Super Alloy (S) Compatibility: YesRake: Positive
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Grade: IN2505
Insert Style: BOMTHardened (H) Compatibility: Yes
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Insert Shape: ParallelogramCoating: PVD TiAlN, TiN
Insert Size: 09T308Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2505, PVD TiAlN, TiN Coating, Parallelogram Insert Shape, Insert Length 9 mm, Insert Height 0.350 In, Insert Thickness 0.150 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 12J1P, 2J1P Holders
Save 15%. Sign up for Z-mail.