KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3766786| Mfr #: DGM314R001 IN2005

$17.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766786 Mfr #: DGM314R001 IN2005
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: YesInsert Style: DGM
Hardened (H) Compatibility: NoCoating: PVD TiAlN
Mounting Style: Screw-OnInsert Shape: Diamond
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN2005Insert Size: 314
Stainless (M) Compatibility: YesFor Use With: 1SJ1F, SJ6F Holders
Item: Milling InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 11 mm, Insert Height 0.453 In, Insert Thickness 0.280 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 1SJ1F, SJ6F Holders

Reviews