Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3765596| Mfr #: DGM314R001 IN2030

$20.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765596 Mfr #: DGM314R001 IN2030
Rake: PositiveMounting Style: Screw-On
Coating: PVD TiAlNSteel (P) Compatibility: Yes
Item: Milling InsertStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Insert Shape: Diamond
Insert Size: 314Grade: IN2030
Insert Style: DGMNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2030, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 11 mm, Insert Height 0.453 In, Insert Thickness 0.280 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 1SJ1F, SJ6F Holders

Product Reviews

Save 15%. Sign up for Z-mail.