Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3758343| Mfr #: DGM314R002 IN2030

$21.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758343 Mfr #: DGM314R002 IN2030
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Steel (P) Compatibility: Yes
Insert Shape: DiamondRake: Positive
Coating: PVD TiAlNInsert Style: DGM
Insert Size: 314Grade: IN2030
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: No
Stainless (M) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2030, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 11 mm, Insert Height 0.453 In, Insert Thickness 0.280 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 1SJ1F, SJ6F Holders

Product Reviews

Save 15%. Sign up for Z-mail.