SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3759402| Mfr #: DPM324L050 IN1530

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: IN1530Coating: PVD TiCN/TiNWorkpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759402 Mfr #: DPM324L050 IN1530
Grade: IN1530Coating: PVD TiCN/TiN
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Stainless (M) Compatibility: Yes
Rake: PositiveItem: Milling Insert
Insert Shape: DiamondFor Use With: SHU Holders
Insert Application: FinishingCast Iron (K) Compatibility: No
Insert Style: DPMNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnSuper Alloy (S) Compatibility: Yes
Insert Size: 324Hardened (H) Compatibility: No
Steel (P) Compatibility: YesCountry of Origin (subject to change): Unknown

Description

Milling Insert, Insert Shape Diamond, Insert Style DPM, Insert Size 324, Grade IN1530, Insert Application Finishing, Coating PVD TiCN/TiN, Rake Positive, For Use With SHU Holders, Mounting Style Screw-On

Reviews