Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3759357| Mfr #: DPM324L050 IN2005

$32.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759357 Mfr #: DPM324L050 IN2005
Rake: PositiveMounting Style: Screw-On
Steel (P) Compatibility: YesItem: Milling Insert
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Coating: PVD TiAlN
Insert Size: 324Grade: IN2005
Insert Style: DPMHardened (H) Compatibility: No
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Insert Shape: DiamondCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Height 0.500 In, Insert Thickness 0.250 In, Positive Rake, Left, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SHU Holders

Product Reviews

Save 15%. Sign up for Z-mail.