Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3757625| Mfr #: DPM324L101 IN2005

$27.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757625 Mfr #: DPM324L101 IN2005
Rake: PositiveMounting Style: Screw-On
Steel (P) Compatibility: YesItem: Milling Insert
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Shape: Diamond
Coating: PVD TiAlNInsert Size: 324
Grade: IN2005Insert Style: DPM
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Height 0.506 In, Insert Thickness 0.256 In, Positive Rake, Rake Angle 80 Deg, Left, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SP6H Holders

Product Reviews

Save 15%. Sign up for Z-mail.