Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3758002| Mfr #: DPM324R045 IN2005

$25.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758002 Mfr #: DPM324R045 IN2005
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Diamond
Rake: PositiveCoating: PVD TiAlN
Insert Style: DPMInsert Size: 324
Grade: IN2005Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 12.7 mm, Insert Height 0.500 In, Insert Thickness 0.250 In, Positive Rake, Rake Angle 45 Deg, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SP6H Holders

Product Reviews

Save 15%. Sign up for Z-mail.