Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3757835| Mfr #: DPM324R045 IN2015

$29.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757835 Mfr #: DPM324R045 IN2015
Rake: PositiveMounting Style: Screw-On
Steel (P) Compatibility: YesItem: Milling Insert
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: Yes
Insert Shape: DiamondCoating: PVD TiAlN
Insert Size: 324Grade: IN2015
Insert Style: DPMCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2015, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Length 12.7 mm, Insert Height 0.500 In, Insert Thickness 0.250 In, Positive Rake, Rake Angle 45 Deg, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SP6H Holders

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.