Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765483| Mfr #: DPM434L050 IN2005

$24.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Positive
Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765483 Mfr #: DPM434L050 IN2005
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: YesInsert Style: DPM
Hardened (H) Compatibility: NoCoating: PVD TiAlN
Mounting Style: Screw-OnInsert Shape: Diamond
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN2005Insert Size: 434
Stainless (M) Compatibility: YesFor Use With: SHU Holders
Item: Milling InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Height 0.709 In, Insert Thickness 0.300 In, Positive Rake, Left, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SHU Holders

Reviews